customer-service Help
Smith'S

6" Diamond Tri-Hone

Smith'S 6" Diamond Tri-Hone 50380
Hover or click to zoom Tap to zoom
$62.99

Must order in multiples of 2

  • Length: 8.9
  • Width: 3
  • Height: 3.05
See full product details
Orders over $75 ship free.

Total: $125.98

Smith'S #50380 Specifications

  • Length: 8.9
  • Width: 3
  • Height: 3.05
  • Color: Gray
  • Includes: 6" Natural Arkansas Stone
  • Weight: 1.195
  • Features: Coarse diamond stone quickly sets a new sharp cutting edge on very dull or damaged blades; Fine diamond stone for general purpose sharpening
  • Material: ABS
  • Application: Manufacturing
  • Sharpens: Straight
  • Country of Origin (subject to change): United States

Description

Smith's 6" Diamond Tri-Hone is perfect for sharpening pocket knives, hunting and fishing knives, kitchen knives, and cutting tools of all sizes, large and small. It features two interrupted surface diamond sharpening stones with a unique Micro-Tool Sharpening Pad and a Natural Arkansas stone for finishing and polishing the cutting edge. The 6" x 1 5/8" color-coded and labeled stones include a coarse diamond stone, a fine diamond stone, and a Natural Arkansas stone. All three stones are mounted on a triangular shaped base with handles on the end for easy stone rotation and easy to identify stone labels. The stones are held in place by a sturdy, non-skid stand with a trough in the bottom to catch any excess honing solution. A sharpening angle guide and 1 ounce bottle of premium honing solution are also included.

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Smith'S #50380