Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cargo Net, Military Grade, Nylon, 96x144in

  • Zoro #: G4485905
  • Mfr #: SLAMCN96144

$239.99

  • Number of Mounting Points: 10
  • Color: Black
  • Cargo Net Material: Nylon
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Snap-Loc #SLAMCN96144 Specifications

  • Zoro #: G4485905
  • Mfr #: SLAMCN96144
Number of Mounting Points: 10 Color: Black
Cargo Net Material: Nylon Square Hole Size: 4"
For Use With: Pick-ups and 8'-12' Trailers Tensile Strength: 400 lb.
Length: 144" Cargo Net End Type: Snap Hook
Cargo Net Shape: Rectangle Cargo Net End Material: Plastic
Item: Cargo Net Width: 96"
Cargo Net Width: 8 ft. Manufacturers Warranty Length: 90 Days
Cargo Net Length: 12 ft. Includes: 10 Snap-Hook Carabiners, Cinch Rope and Storage Bag
Country of Origin (subject to change): United States

Description

Cargo Net, Cargo Net Length 12 ft., Cargo Net Width 8 ft., Cargo Net Shape Rectangle, Cargo Net Material Nylon, Color Black, Cargo Net End Type Snap Hook, Cargo Net End Material Plastic, Number of Mounting Points 10, Square Hole Size 4 In., Tensile Strength 400 lb., For Use With Pick-ups and 8'-12' Trailers, Includes 10 Snap-Hook Carabiners, Cinch Rope and Storage Bag, Manufacturers Warranty Length 90 Days

Reviews of Snap-Loc #SLAMCN96144