Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cargo Net, Military Grade, Nylon, 62 x 72in

  • Zoro #: G4485923
  • Mfr #: SLAMCN6072

$139.99

  • Square Hole Size: 4"
  • Width: 60"
  • Cargo Net Width: 5 ft.
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Snap-Loc #SLAMCN6072 Specifications

  • Zoro #: G4485923
  • Mfr #: SLAMCN6072
Square Hole Size: 4" Width: 60"
Cargo Net Width: 5 ft. Manufacturers Warranty Length: 90 Days
Tensile Strength: 400 lb. Cargo Net Length: 6 ft.
Cargo Net Shape: Rectangle For Use With: Short Bed Pick-ups and Trailers
Cargo Net Material: Nylon Includes: 6 Snap-Hook Carabiners, Cinch Rope and Storage Bag
Number of Mounting Points: 6 Length: 72"
Cargo Net End Material: Plastic Item: Cargo Net
Cargo Net End Type: Snap Hook Color: Black
Country of Origin (subject to change): United States

Description

Cargo Net, Cargo Net Length 6 ft., Cargo Net Width 5 ft., Cargo Net Shape Rectangle, Cargo Net Material Nylon, Color Black, Cargo Net End Type Snap Hook, Cargo Net End Material Plastic, Number of Mounting Points 6, Square Hole Size 4 In., Tensile Strength 400 lb., For Use With Short Bed Pick-ups and Trailers, Includes 6 Snap-Hook Carabiners, Cinch Rope and Storage Bag, Manufacturers Warranty Length 90 Days

Reviews of Snap-Loc #SLAMCN6072