Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cargo Net, Military Grade, Nylon, 62 x 96in

SNAP-LOC | Zoro #: G4485896 | Mfr #: SLAMCN6096

$159.99 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Snap-Loc #SLAMCN6096 Specifications

Zoro #: G4485896 Manufacturer #: SLAMCN6096
Color: Black Includes: 6 Snap-Hook Carabiners, Cinch Rope and Storage Bag
Item: Cargo Net For Use With: Long Bed Pick-ups and Trailers
Country of Origin (subject to change): United States

Description

Cargo Net, Cargo Net Length 8 ft., Cargo Net Width 5 ft., Cargo Net Shape Rectangle, Cargo Net Material Nylon, Color Black, Cargo Net End Type Snap Hook, Cargo Net End Material Plastic, Number of Mounting Points 6, Square Hole Size 4 In., Tensile Strength 400 lb., For Use With Long Bed Pick-ups and Trailers, Includes 6 Snap-Hook Carabiners, Cinch Rope and Storage Bag, Manufacturers Warranty Length 90 Days

Reviews of Snap-Loc #SLAMCN6096