Snap-Loc
Gen. Prpose Dolly, Open, Flush, 7in H., Red
Mfr # SL1500D4R
Zoro # G0337480
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 1,500 lb
- Assembled Partially Assembled
- Platform Length 32 in
- Deck LxWxH 32 in x 20 1/2 in x 7 in
Replacement Parts
Explore More Products
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Red SL1500D6R
- SNAP-LOC General Purpose Dolly, 32inLx20-1/2inW SL1500D4B
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Blk SL1500D6B
- SHOP TUFF Snowmobile Dollies, 3pcs. STF-150035D
- ZORO SELECT General Purpose Dolly, 1600 lb. 2TUN4
- APOSITOS 1.21 x 6.46 in. 3-Wheel Dolly, Black AP2683132
- ZORO SELECT Movers Dolly, 1000lb, 36x24x4-3/8 In. 9GKA3
- VESTIL Rolling Knee Dolly, 350 lb. KNEE-D
- ZORO SELECT Adjustable Dolly, Cap 2000 lb, 24-1/2x34 48J131
- VESTIL Yellow Adjustable Panel Dolly 600 lb Capacity Pneumatic Casters PLDL-ADJ-10PN
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood 48J072
- Snap-Loc Dollies