Williams

1/2" Drive Impact Socket 6 High Polished Chrome


$16.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 1/2"
  • Socket Type Impact Deep
  • SAE or Metric SAE
  • Number of Points 6
  • Overall Length 3-1/32"
See all product information