Williams
1/2" Drive Socket Set
Mfr # 50609
Zoro # G7125426
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$149.99
Key Features
- Drive Size 1/2"
- Finish High Polished Chrome
- SAE or Metric SAE
- Includes (8) 1/2" Drive Shallow Sockets Of 1 1/2" Length: /8",7/16",1/2",9/16",5/8",11/16",3/4",13/16"; (3) Drive Shallow Sockets Of 1 5/8" Length: 7/8",15/16",1"; (4) 1/2" Drive Shallow Sockets Of 1 3/4" Length: 1-1/16,1-1/8",1-3/16",1-1/4"; 9 7/8" Quick-Release Ratchet,3" Extension,6" Extension,10" Extension,15" Flex Handle Breaker Bar,Universal Joint,12" F X 38" M Adapter,12" F X 34" M Adapter
- Overall Length Various
Explore More Products
- WILLIAMS 1/4" Drive, Socket Set 12 pcs MSM-12HRC
- WILLIAMS 1/2" Drive, Socket Set Metric, 24 pcs 32941
- WILLIAMS 3/8" Drive Deep Socket Set WSBD-9RC
- WILLIAMS 3/8" Drive Socket Set MSB-12HRC
- WILLIAMS 3/8" Drive, Socket Set Metric, 14 pcs 31936
- WILLIAMS 1/4" Drive Socket Set WSM-15HF
- WILLIAMS Basic Tool Set, 6 Points, 1/4 in Drive, 34 Pieces, Hex/Phillips/Slotted/Square, Included Socket Size JHW50603B
- WILLIAMS SUPERTORQUE Socket Set, 10 Pieces, Polished Chrome 30937
- WILLIAMS 1/2" Drive Socket Set MSS-15RC
- DYNAMIC 1/2" Dr 41Pcs 6 Pt Std, SAE/Metric Socket Set, 3/8"-1-5/16", 10mm-28mm D018010
- DYNAMIC Tools 1/4" Drive 12 Piece 6 Point, Deep Metric Socket Set, 4mm - 14mm D004003
- Williams Sockets & Ratchets