Snap-On
CDI Tool Pouch, 4-1/2 x 12-1/2", Zip-Lock
- Zoro #: G7627691
- Mfr #: 50001A
Hover or click to zoom Tap to zoom
Key Features
- Material: vinyl
- Width: 4-1/2"
- Features: Extra Heavy Construction with Snap Fastening; Clear Plastic Front Panels allows Full Visibility to Tools; Metal Grommets allow Pouch to be Hung on Pegboard
- Number of Pieces: 1
- Item: Tool Pouch,4-1/2 x 12-1/2",Zip-Lock
- Sub-Category: CDI Torque Products
- Tool Storage Type Included: Tool Pouch
- Height: 12-1/2"
$4.95
Must order in multiples of 2
Subtotal: $9.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Snap-On #50001A Specifications
- Zoro #: G7627691
- Mfr #: 50001A
- UPC #: 662459364340
- Material: vinyl
- Width: 4-1/2"
- Features: Extra Heavy Construction with Snap Fastening; Clear Plastic Front Panels allows Full Visibility to Tools; Metal Grommets allow Pouch to be Hung on Pegboard
- Number of Pieces: 1
- Item: Tool Pouch,4-1/2 x 12-1/2",Zip-Lock
- Sub-Category: CDI Torque Products
- Tool Storage Type Included: Tool Pouch
- Height: 12-1/2"
- Country of Origin (subject to change): China
Description
Tool Pouch,4-1/2 x 12-1/2 In.,Zip-Lock
Reviews of Snap-On #50001A
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SNAP-ON Tools at Height Single Tool Holster for Belt HOL-1TOOLBLTRET
- SNAP-ON Tools at Height Small Parts Pouch, Vinyl, Yellow PCH-PARTS-VY
- SNAP-ON Tools at Height Tool Pouch, Extra Deep, D-Ring and Trigger PCH-TOOLXDTRIG
- SNAP-ON Tools at Height Parts Pouch, SML Canvas, Orange PCH-PARTS-CO
- SNAP-ON Tools at Height Comfort Toolbelt, Medium BELT-COMFORT-M
- SNAP-ON Tools at Height Comfort Toolbelt, Small-Med, 28"-36" BELT-COMFORT-S-M
- OX TOOLS Dynamic Nylon Smart Phone Holder OX-P266502
- SNICKERS WORKWEAR Tool Vest - X-Large U4250 0404 007
- NATICO ORIGINALS Natico Originals 30-258L Magnifier with Leather Trim 30-258L
- CLC WORK GEAR COMBO TOOLBELT 18PKT 46"" 5605
- OCCIDENTAL LEATHER Occidental Leather 9515Lh Adjust-To-Fit Oxylight Framer - Left Handed 9515LH
- Snap-On Tool Belts & Pouches