Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Drive, 17mm Metric Socket,

  • Zoro #: G7041660
  • Mfr #: TS51669
$23.52
  • Sub-Category: Williams
  • Socket Type: Salvage/Damaged Fastener
  • Overall Length: 1-21/32"
See full product details
Orders over $75 ship free.

Snap-On Industrial Brands #TS51669 Specifications

  • Zoro #: G7041660
  • Mfr #: TS51669
Sub-Category: Williams Socket Type: Salvage/Damaged Fastener
Overall Length: 1-21/32" Item: Wiliams Turbosocket
Drive Size: 1/2" SAE or Metric: Metric
Includes: Not Applicable Finish: Black Industrial
Size: 17mm Tether Ready: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Turbosocket,1/2 In. D,17mm

Reviews of Snap-On Industrial Brands #TS51669