Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Drive Socket Set ,

  • Zoro #: G6517659
  • Mfr #: TSMS5107
$127.46
  • Socket Type: Turbo
  • Size: 14mm,15mm,16(5/8")mm,17mm,18mm,19(3/4")mm,21mm
  • Includes: (7) 1/2" TURBOSOCKET Salvage Socket
See full product details
This item ships free.

Snap-On Industrial Brands #TSMS5107 Specifications

  • Zoro #: G6517659
  • Mfr #: TSMS5107
Socket Type: Turbo Size: 14mm,15mm,16(5/8")mm,17mm,18mm,19(3/4")mm,21mm
Includes: (7) 1/2" TURBOSOCKET Salvage Socket Overall Length: 1 21/32"
Item: Turbosocket Set,1/2" D,7pcs. Metric Finish: Black Industrial
SAE or Metric: Metric Sub-Category: Williams
Drive Size: 1/2" Tether Ready: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Turbosocket Set,1/2 In. D,7pcs. Metric

Reviews of Snap-On Industrial Brands #TSMS5107