Williams
Williams Angle Wrench, Double, Open End, 1-1/8"
Mfr # 3736
Zoro # G7637528
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11"
- Size 1-1/8"
- Finish Satin Chrome
- SAE or Metric SAE
- Features Both Ends are the Same Size to Permit the Wrench to be Used in Four Different Positions, Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Thin Head is Perfect for Tight Clearances, Good Grip and Cleans Easily
Explore More Products
- WILLIAMS Williams Flex-Head Combo Wrench, 3/8" 11900
- WILLIAMS Williams Mini Wrench Plier Set, Open End, 10 pcs. MWS-1115
- WILLIAMS Williams Combo Wrench, 12 pt., 1-1/2", Black 1248B
- WILLIAMS Williams Super Combo Wrench, 12 pt., 25mm 1225MSC
- WILLIAMS Williams Super Combo Wrench, 12 pt., 11/16", Black 1222BSC
- WILLIAMS Williams Double Wrench, Open-End, 7mm x 8mm EWM-0708
- WILLIAMS Williams Super Combo Wrench, 12 pt., 7/8", Yellow 1228YSC
- WILLIAMS Williams Metric Ratchet Combo Wrench, 12 pt. 15mm 1215MRC-TH
- WILLIAMS Williams Metric Ratchet Combo Wrench, 12 pt., 16mm 1216MRC-TH
- GEARWRENCH 1/4" 6 Point Combination Wrench 81768
- CULLIGAN WRENCH HOUSING SW-5 3/8"" SW-5A
- Williams Wrenches