Bahco
Bahco Carbide Scraper, Ergo, 2"
Mfr # 650
Zoro # G7617340
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Bahco
Explore More Products
- BAHCO Bahco Taper Saw File, Ergo 5", 48 TPI 4-183-05-2-2
- BAHCO Bahco Square File, 3, 8", Smooth Cut, 46 TPI 1-170-08-3-0
- BAHCO Bahco File Set, Plastic Handles, 6 pcs. 1-476-04-3-2
- BAHCO Bahco Slim Taper File, 6", Ergo, Second 4-186-06-2-2
- BAHCO Bahco Round File, 6", Smooth Cut 56 TPI 1-230-06-3-0
- BAHCO Bahco Round File, Ergo, 10", Smooth, 41 TPI 1-230-10-3-2
- BAHCO Bahco Ergo Shaped File, # 05 9-486-05-1P
- BAHCO Bahco Double X-Slim Taper File, 6" 4-188-06-2-0
- BAHCO Bahco Cabinet Rasp, 10", Fine Cut, 117 TPI 6-343-10-3-0
- WESTWARD Hand File Set, Bastard/Smooth, 6 In L, 4 Pc 10Z763
- OREGON Files, 8", 5/16" dia., 12 90410
- Bahco Hand Files and Rasps