Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CDI Torque Wrench, 1/2"dr, 60-340Nm, 24-13/32"L

  • Zoro #: G2793642
  • Mfr #: 3403NMRMHSS
$164.55
  • Calibration Certificate Included: Yes
  • Tether Capable: Tether Capable
  • Overall Length: 24 13/32 in
See full product details
This item ships free.

Snap-On Industrial Brands #3403NMRMHSS Specifications

  • Zoro #: G2793642
  • Mfr #: 3403NMRMHSS
Calibration Certificate Included: Yes Tether Capable: Tether Capable
Overall Length: 24 13/32 in Primary Scale Range: 60 to 340 N-m
Torque Measurement Type: Newton-Meter Handle: Knurled
Primary Scale Increments: 2 N-m Material: Alloy Steel
Drive Size: 1/2 in Accuracy: +/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
Ratcheting: Yes Rotation: CW/CCW
Head Type: Fixed Item: Micrometer Torque Wrench
Sub-Category: CDI Torque Products Visual/Audible Indicators: Audible Click
Tether Style: Tether Capable Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Micrometer Torque Wrench, Newton-Meter, Drive Size 1/2 in, Fixed, Ratcheting Yes, Rotation CW/CCW, Tether Capable

Reviews of Snap-On Industrial Brands #3403NMRMHSS