Williams
Phillips Screwdrvier, 2Pt, 4" Blade #2 Round
Mfr # SDP-2-4
Zoro # G7073897
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #2
- Shank Length 4"
- Overall Length 7-15/16"
- Number of Pieces 1
Explore More Products
- WILLIAMS Elec Slotted Screwdriver, 3x3/16 Slotted 3/16" SDE-43
- WILLIAMS Phillips Screwdrvier, 3Pt, 6" Blade #3 Round SDP-3-6
- WILLIAMS Screwdriver, Premium Round, 6"x5/16" 5/16" Round SDR-26
- WILLIAMS Phillips Screwdrvier, 2Pt, 1-1/2" Blade #2 Round SDP-2-ST
- WILLIAMS Screwdriver, Premium Round, 8"x3/8" 3/8" Round SDR-28
- WILLIAMS T-Handle Ratcheting, 3-7/8" 3-7/8" Hex WRST4
- WILLIAMS SUPERTORQUE Screwdriver, #3 Robertson/Square Point, 222 mm OAL, Polished Chrome JHWSPR-R-3-6
- WILLIAMS SUPERTORQUE Screwdriver, 3/16 in Straight/Slotted Point, 9-3/4 in OAL, Polished Chrome JHWSPR-C-36-6
- WILLIAMS SCREWDR ERGO 1.2X8.0X175 BAHBE-8065S
- CAPRI TOOLS Impact Screwdriver Bit Set for Impact Screwdriver 25500
- WIHA Precision Pentalobe Screwdriver PL5 Round 26765
- Williams Screwdrivers