Roller Cabinet, 56", Blue, 10 Drawer, 10 Drawer, Blue, Steel, Drawer Handle: Aluminum, Top: Hardwood (Discontinued)
- Mfr # 50765BLW
- Zoro # G7128059
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50765BLW
Zoro #
G7128059
UPC #
662459363046
Country of Origin
China
Dimensions
Width
56"
Depth
24"
Height
38-1/8"
Details
Item
Roller Cabinet,56",Blue,10 Drawer
Number of Drawers
10
Color
Blue
Material
Steel, Drawer Handle: Aluminum, Top: Hardwood
Features
Ball Bearing Slides On All Drawers, Comes With Pre-Cut Drawer Liners, Gas Struts In The Lid For Ease In Opening and Closing The Lid
Tool Storage Type Included
Rolling Cabinet
Finish
High Gloss
Sub-Category
Williams
For Use With
Professional
Description
Roller Cabinet,56 In.,Blue,10 Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.