Snap-On
Tools at Height Adjustable Wristband, Cord, PK10
- Zoro #: G7642979
- Mfr #: WB-ADJCORD-10PK
Hover or click to zoom Tap to zoom
Key Features
- Features: Adjustable Wristbands Can Be Sized To Virtually Any Wrist Size With Hook And Loop Closure Straps, Load Rating: 5 Lb
- Number of Pieces: 10
- Item: Adjustable Wristband,Cord,PK10
- Sub-Category: Tools at Height
$248.11
Pk of 10, $24.81/ea
Subtotal: $248.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Snap-On #WB-ADJCORD-10PK Specifications
- Zoro #: G7642979
- Mfr #: WB-ADJCORD-10PK
- UPC #: 852684933101
- Features: Adjustable Wristbands Can Be Sized To Virtually Any Wrist Size With Hook And Loop Closure Straps, Load Rating: 5 Lb
- Number of Pieces: 10
- Item: Adjustable Wristband,Cord,PK10
- Sub-Category: Tools at Height
- Country of Origin (subject to change): China
Description
Package Quantity 10
Reviews of Snap-On #WB-ADJCORD-10PK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SNAP-ON Tools at Height Adjustable Wristband, Retractor, PK10 WB-ADJRET-10PK
- WILLIAMS Williams Adjustable Wrench, Black, 18" 13618A
- K TOOL INTL Universal Wrench Extender Adaptor SF-3138
- APEX Adj. Wrench, 1/2in.Sz, 15/32in. Socket D SA-218-1PK
- WELLER Crescent Metric and SAE Adjustable Wrench 12 in. L 1 pc AC212VS
- MAXPOWER Wrench, Adjustable, Chrome, 6" 211
- URREA 8" Lg Black Finish Adjustablele 706G
- SURTEK ChromiumPlated Adjustable Wrench 24 524
- GEDORE Adjustable Wrench 6", Black Finish 60 S 6 JC
- PROTO WRENCH ADJUSTABLE 4" POJ704S
- GEDORE Adjustable Wrench 6", Chrome 60 S 6 C
- Snap-On Adjustable Wrenches