Snap-On
Tools at Height Adjustable Wristband, Retractor, PK10
- Zoro #: G7625600
- Mfr #: WB-ADJRET-10PK
Hover or click to zoom Tap to zoom
Key Features
- Features: Adjustable Wristbands Can Be Sized To Virtually Any Wrist Size With Hook And Loop Closure Straps, Load Rating: 1.5 Lb
- Number of Pieces: 10
- Sub-Category: Tools at Height
- Item: Adjustable Wristband,Retractor,PK10
$453.79
Pk of 10, $45.38/ea
Subtotal: $453.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Snap-On #WB-ADJRET-10PK Specifications
- Zoro #: G7625600
- Mfr #: WB-ADJRET-10PK
- UPC #: 852684933156
- Features: Adjustable Wristbands Can Be Sized To Virtually Any Wrist Size With Hook And Loop Closure Straps, Load Rating: 1.5 Lb
- Number of Pieces: 10
- Sub-Category: Tools at Height
- Item: Adjustable Wristband,Retractor,PK10
- Country of Origin (subject to change): China
Description
Package Quantity 10
Reviews of Snap-On #WB-ADJRET-10PK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SNAP-ON Tools at Height Adjustable Wristband, Cord, PK10 WB-ADJCORD-10PK
- IRWIN WRENCH ADJ 10"" VISE-GRIP 2078610
- CRESCENT 15" Automotive Wrench C715
- WILLIAMS Williams Hammer Wrench, 6 pt., 2-15/16" HW-6094
- TITAN Spud Wrench Set, 3- pcs. 223
- WERA Joker Xl Self Adjusting Wrench 19 - 24Mm WER05020104001
- PROTO Wrench Adjustable 4 POJ704SB
- CRESCENT Adjustable Wrench Set 6, 8" & 10" 3 Pc. AC3PC
- CHANNELLOCK Adj. Wrench, 12", 1-1/2" Cap., Chrome 812WCB
- EGA MASTER ADJUSTABLE WRENCH 12" LIGHT DUTY NON SPARKING Cu-Be 35752
- BETA 8 piece Sliding T-handle wrench set, 6pt swivel socket 7, 8, 10, 12, 13, 14, 17 mm 009520079
- Snap-On Wrenches