Snap-On
Tools at Height Comfort Toolbelt, XL
- Zoro #: G7634755
- Mfr #: BELT-COMFORT-XL
Hover or click to zoom Tap to zoom
Key Features
- SAE or Metric: SAE
- Size: Xl
- Features: A Drop Prevention Tool Belt System That's Both Durable and Comfortable; Modular Design Allowing The User To Customize Their Own Personal Holster and Pouch Set Up
- Number of Pieces: 1
- Waist Size: 40" to 44"
- Measurement Type: SAE
- Item: Comfort Toolbelt, XL
- Sub-Category: Tools at Height
$165.47
Subtotal: $165.47
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Snap-On
- MFR #BELT-COMFORT-XL
- Zoro #G7634755
- Country of OriginUnited States
- Category Tool Belts & Pouches
Dimensions
Size | Xl |
Waist Size | 40" to 44" |
Details
SAE or Metric | SAE |
Features | A Drop Prevention Tool Belt System That's Both Durable and Comfortable; Modular Design Allowing The User To Customize Their Own Personal Holster and Pouch Set Up |
Number of Pieces | 1 |
Measurement Type | SAE |
Item | Comfort Toolbelt, XL |
Sub-Category | Tools at Height |
Tool Storage Type Included | Tool Belt |
Description
Comfort Toolbelt,XL
Reviews of Snap-On #BELT-COMFORT-XL
Explore more
- SNAP-ON Tools at Height Belt Loop, D Ring, PK10 BELT-DRLOOP-10PK
- SNAP-ON Tools at Height Comfort Toolbelt, Medium BELT-COMFORT-M
- SNAP-ON Tools at Height Inspection Pouch PCH-INSPECT
- SNAP-ON Tools at Height Single Tool Holster for Belt HOL-1TOOLBLTRET
- SNAP-ON Tools at Height Dual Tool Holster Belt HOL-2TOOLBLT
- SNAP-ON Tools at Height Parts Pouch, SML Canvas, Orange PCH-PARTS-CO
- SNAP-ON Tools at Height Comfort Toolbelt, Small-Med, 28"-36" BELT-COMFORT-S-M
- ARSENAL BY ERGODYNE Gray Ballistic Polyester Tool Belt, Xl, 28 Pockets 5506S
- CUSTOM LEATHERCRAFT Suspenders Work Usa 110USA-CS
- HUOT Tool Holder, 3 Shelf, Steel, 63A HSK, 72 Pc 13870
- CLIP & CARRY Kydex Sheath for the Leatherman Free P2 LP2-CF-BRN
- Snap-On Tool Belts & Pouches