Snap-On
Tools at Height Parts Pouch, SML Canvas, Orange
- Zoro #: G7634965
- Mfr #: PCH-PARTS-CO
Hover or click to zoom Tap to zoom
Key Features
- Material: Canvas
- Color: Orange
- Features: The Patented Small Parts Pouch Stops Accidental Drops with An Innovative Self-Closure System That Traps Objects Inside Making it Nearly Impossible for Objects to Fall Out Once Placed in the Bag; Easy to Retrieve Objects Since No Opening or Closing is Necessary
- Tool Storage Type Included: Tool Pouch
- Item: Parts Pouch,SML Canvas,Orange
- Sub-Category: Tools at Height
$97.59
Subtotal: $97.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Snap-On
- MFR #PCH-PARTS-CO
- Zoro #G7634965
- Country of OriginTaiwan, Province of China
- Category Tool Belts & Pouches
Details
Material | Canvas |
Color | Orange |
Features | The Patented Small Parts Pouch Stops Accidental Drops with An Innovative Self-Closure System That Traps Objects Inside Making it Nearly Impossible for Objects to Fall Out Once Placed in the Bag; Easy to Retrieve Objects Since No Opening or Closing is Necessary |
Tool Storage Type Included | Tool Pouch |
Item | Parts Pouch,SML Canvas,Orange |
Sub-Category | Tools at Height |
Description
Parts Pouch,SML Canvas,Orange
Reviews of Snap-On #PCH-PARTS-CO
Explore more
- SNAP-ON Tools at Height Belt Loop, D Ring, PK10 BELT-DRLOOP-10PK
- SNAP-ON Tools at Height Inspection Pouch PCH-INSPECT
- SNAP-ON Tools at Height Single Tool Holster for Belt HOL-1TOOLBLTRET
- SNAP-ON Tools at Height Trigger2Trigger Coil Tether EXT-T2TCOIL
- SNAP-ON Tools at Height Comfort Toolbelt, XL BELT-COMFORT-XL
- SNAP-ON Tools at Height Comfort Toolbelt, 3XL BELT-COMFORT-3XL
- SNAP-ON Tools at Height Comfort Toolbelt, Small-Med, 28"-36" BELT-COMFORT-S-M
- BUCKET BOSS Suspension Rig, Mullet Buster 55135
- KLEIN TOOLS Black Leather 4 Pockets 5118C
- 3M Utility Pouch 1500132
- BAHCO Bahco Two Pocket Fixings Pouch 4750-2PP-1
- Snap-On Tool Belts & Pouches