Snap-On
Tools at Height Small Parts Pouch, Vinyl, Yellow
- Zoro #: G7646156
- Mfr #: PCH-PARTS-VY
Hover or click to zoom Tap to zoom
Key Features
- Material: vinyl
- Color: Yellow
- Features: The Patented Small Parts Pouch Stops Accidental Drops with An Innovative Self-Closure System That Traps Objects Inside Making it Nearly Impossible for Objects to Fall Out Once Placed in the Bag; Easy to Retrieve Objects Since No Opening or Closing is Necessary
- Item: Small Parts Pouch,Vinyl,Yellow
- Sub-Category: Tools at Height
- Tool Storage Type Included: Tool Pouch
$101.19
Subtotal: $101.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Snap-On #PCH-PARTS-VY Specifications
- Zoro #: G7646156
- Mfr #: PCH-PARTS-VY
- UPC #: 852684932333
- Material: vinyl
- Color: Yellow
- Features: The Patented Small Parts Pouch Stops Accidental Drops with An Innovative Self-Closure System That Traps Objects Inside Making it Nearly Impossible for Objects to Fall Out Once Placed in the Bag; Easy to Retrieve Objects Since No Opening or Closing is Necessary
- Item: Small Parts Pouch,Vinyl,Yellow
- Sub-Category: Tools at Height
- Tool Storage Type Included: Tool Pouch
- Country of Origin (subject to change): Taiwan, Province of China
Description
Small Parts Pouch,Vinyl,Yellow
Reviews of Snap-On #PCH-PARTS-VY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SNAP-ON Tools at Height Tool Pouch, Extra Deep, Ring and Retractor PCH-TOOLXDRET
- SNAP-ON Bahco Quick Release Leather Belt BAH4750QRFB1
- SNAP-ON CDI Tool Pouch, 9-1/2 x 19", Snap 50007A
- SNAP-ON Tools at Height Trigger2Trigger Coil Tether EXT-T2TCOIL
- SNAP-ON Tools at Height Tool Pouch, Extra Deep, D-Ring and Trigger PCH-TOOLXDTRIG
- SNAP-ON Tools at Height Belt Loop, Trigger, PK10 BELT-TRLOOP-10PK
- PULL R HOLDING 425x15x7 Tool Sheath 54180
- BROWN BAG CO Gelfoam Suspenders BL-30290
- 3M 5 Gallon Safe Bucket 100 lb. Load Rated Hook and Loop Canvas 1500135
- 3M DBI-SALA Single Tool Holster, 3-39/64" W, 8" L 1500104
- BAHCO Bahco Heavy Duty Leather Belt 4750-HDLB-1
- Snap-On Tool Belts & Pouches