Snapper Single Stage Snow Blower Cover

SNAPPER| Zoro #: G2445746| Mfr #: 1687254SM

$39.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: MFR. NO. 1696169
Width: 24"
Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2445746 Mfr #: 1687254SM
For Use With: MFR. NO. 1696169Width: 24"
Material: PlasticLength: 61"
Height: 46"Item: Snow Blower Cover
Color: BlackCountry of Origin (subject to change): Canada

Description

Snow Blower Cover, For Use With MFR. NO. 1696169, Material Plastic, Black, Height 46 In., Length 61 In., Width (In.) 24, Width 24 In., Height (In.) 46, Dia. (In.) 61, Fits No. 33X674

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews