This Product is Discontinued
Shop for all Snow Shovels
Snow Joe
Snow Shovel, Ergonomic, Two-Handed, 18" (Discontinued)
- Zoro #: G6513077
- Mfr #: SNW101
Tap to zoom
Hover or click to zoom
$30.43
- Item: Snow Shovel
- Application: Snow
- Country of Origin (subject to change): United States
This Product is Discontinued
Snow Joe #SNW101 Specifications
- Zoro #: G6513077
- Mfr #: SNW101
- Item: Snow Shovel
- Application: Snow
- Country of Origin (subject to change): United States
Description
Snow Shovel,Ergonomic, Two-Handed,18 In.
Reviews of Snow Joe #SNW101
Explore more
- Snow Joe Snow Shovel Replacement Auger SJ-SHVAUG
- Snow Joe Hardware Pack, for SHLV01 SJ-SHLV01-HP
- Snow Joe Snow Shovel, Poly Poly Blade Material, 18" Blade Width SJ-SHLV01-RED
- Snow Joe Snow Shovel Hardware Pack, for 323E 323E-HP
- Snow Joe Snow Pusher/Ice Chopper, Poly Poly Blade Material, 24" Blade Width SJEG24
- Polartech 26" Commercial Snow Pusher 93017
- Seymour Midwest Provalue Snow Shovel, 30" Steel 96817
- Westward Snow Shovel, 37 in Steel D-Grip Handle, Poly Blade Material, 18 in Blade Width 21AC99
- Snow Joe Snow Shovels