Snowex
160 lb. capacity Walk-Behind Broadcast Spreader
Mfr # SP-85
Zoro # G0913622
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 160 lb
- Spread Width 20 ft
- Drop Type Broadcast
- Flow Control Rod
Explore More Products
- SNOWEX 160 lb. capacity Walk-Behind Drop Spreader SD-95SS
- SNOWEX 12 gal. capacity Push Sprayer SL-80SS
- SNOWEX 100 lb. capacity Broadcast Spreader SP-65
- SNOWEX Salt Deflector, Plastic Cover, Steel Frame PDK-020
- SNOWEX 160 lb. capacity Walk-Behind Drop Spreader SD-95
- SNOWEX SnowEx Broadcast Spreader, 100 Pounds, Knobby Wheel SP65
- SNOWEX SnowEx SP-85SS Walk Behind Broadcast Spreader 160 lb Capacity SP-85SS
- SPYKER SPREADERS 80lb Variable Deflector Kit for ERGO-PRO SPYVD-80100
- FIMCO 12V Pull-Behind ATV Spreader DMS-TR-12V-2.2
- POLAR TECH EarthShaker with Pet Friendly Ice Melt 97001
- CHAPIN 80 lb. capacity Broadcast Spreader 8201A
- Snowex Spreaders