Snowex
160 lb. capacity Walk-Behind Drop Spreader
Mfr # SD-95
Zoro # G0366387
Free Shipping & Returns
$912.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 160 lb
- Spread Width 2.3 ft
- Drop Type High Output
- Flow Control Precise Drop
Explore More Products
- SNOWEX 160 lb. capacity Walk-Behind Broadcast Spreader SP-85
- SNOWEX 160 lb. capacity Walk-Behind Drop Spreader SD-95SS
- SNOWEX Salt Deflector, Plastic Cover, Steel Frame PDK-020
- SNOWEX 100 lb. capacity Broadcast Spreader SP-65
- SNOWEX 12 gal. capacity Push Sprayer SL-80SS
- SNOWEX SnowEx Broadcast Spreader, 100 Pounds, Knobby Wheel SP65
- SNOWEX SnowEx SP-85SS Walk Behind Broadcast Spreader 160 lb Capacity SP-85SS
- EARTHWAY Commercial 50lb Spreader 2150
- CHAPIN 680 cu. in. capacity Chest Mount Spreader 8700A
- CHAPIN R E MFG WORKS 80LB Res Salt Spreader 81008A
- WESTWARD Salt Deflector for Broadcast Spreader 10F637
- Snowex Spreaders