Gift buying made easy: Shop Zoro.com Gift Certificates

Flow Gate Kit for Tailgate Spreader

SNOWEX| Zoro #: G1847571| Mfr #: GAK-020

$216.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1847571 Mfr #: GAK-020
Includes: 10 Ft Cable and Mounting HardwareItem: Flow Gate Kit
Width: 9-1/2"Height: 3"
Depth: 4"Country of Origin (subject to change): United States

Product Description

Flow Gate Kit, Height 3 In, Width 9 1/2 In, Depth 4 In, Stainess Steel Material, For Use With G1421271 Tailgate Broadcast Spreader, Includes 10 Ft Cable and Mounting Hardware

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.