Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5.5 cu.ft. Yellow Resin Attached Lid Salt Box Container
  • Zoro #: G0275256
  • Mfr #: SB-550
$334.15
  • Volume Capacity: 5.5 cu. ft.
  • Load Capacity: 500 lb.
  • Inside Width: 22-1/2""
See full product details
This item ships free.

Snowex #SB-550 Specifications

  • Zoro #: G0275256
  • Mfr #: SB-550
Volume Capacity: 5.5 cu. ft. Load Capacity: 500 lb.
Inside Width: 22-1/2"" Color: Yellow
Inside Height: 18-1/2" Outside Width: 24"
Item: Salt Box Material: Resin
Outside Length: 24" Type: Deck Box
Outside Height: 20" Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Salt Box, Outside Length 24 In., Outside Width 24 In., Outside Height 20 In., Inside Width 22-1/2 In., Inside Height 18-1/2 In., Volume Capacity 5.50 cu. ft., Load Capacity 500 lb., Material Polyethylene, Color Yellow

Reviews of Snowex #SB-550