Snowex
5.25 cu. ft. capacity Tailgate Spreader
Mfr # SP-1575-1
Zoro # G4847291
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,608.99
Key Features
- Promotion Restriction Not eligible for promotion
- Height 34 in
- For Use With 0
- Width 38 in
- Spread Width Up to 30 ft
Explore More Products
- SNOWEX 240 lb. Capacity Wireless Tailgate Spreader SR-210
- SNOWEX 3.25 cu. ft. capacity Broadcast Tailgate Spreader SP-325
- SNOWEX Tailgate Spreader, 38 cu. ft. Cap. 86410
- SNOWEX Gate Assembly Kit, with Control Cable GAK-020-1
- SNOWEX 3 cu. ft. capacity Electric Spreader TS300
- SNOWEX SnowEx TPD-020-1 3-Point Receiver Mount for Spreader SD-600-1 TPD-020-1
- SNOWEX Hopper Spreader, 9 cu. ft. Cap. 12145-1
- SNOWEX Truck Mount Kit for use with HELIXX Stainless Steel Hoppers 92532
- SNOWEX Spreader Utility Mnt, for Mfr No SP-1675 UBM-175-1
- SALTDOGG 11 cu. ft. capacity Tailgate Spreader TGS07
- AFTERMARKET REPLACEMENT 18 INCH UNIVERSAL POLY CLOCKWISE SPINNER 9240016A
- Snowex Vehicle Salt & Sand Spreaders