Snowex
Sp-65 Broadcast Spreader, 100 Lb., Knobby
- Zoro #: G802697498
- Mfr #: SP65
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Width: 18.7
- Length: 32.5
- Wheel Dia.: 26.8
- Height: 14.2
$448.75
Subtotal: $448.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Snowex #SP65 Specifications
- Zoro #: G802697498
- Mfr #: SP65
- Promotion Restriction: Not eligible for promotion
- Width: 18.7
- Length: 32.5
- Wheel Dia.: 26.8
- Height: 14.2
- Country of Origin (subject to change): United States
Description
This SnowEx Broadcast Spreader features a heavy-duty transmission and is ideal for spreading ice melters on sidewalks, driveways and smaller parking lots - making them safe for customers and employees. 25 lb. empty.
Restrictions and Compliance
Reviews of Snowex #SP65
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SNOWEX Drop Spreader, 160 Lb., Pneumatic SD95
- SNOWEX Salt Deflector, Plastic Cover, Steel Frame PDK-020
- SNOWEX 160 lb. capacity Walk-Behind Drop Spreader SD-95
- SNOWEX 160 lb. capacity Walk-Behind Broadcast Spreader SP-85
- SNOWEX 100 lb. capacity Broadcast Spreader SP-65
- SNOWEX 12 gal. capacity Push Sprayer SL-80SS
- BUYERS PRODUCTS SaltDogg Slide-In Salt/Sand Spreader W/ Extended Chute, Poly/Stainless, 0.75 Cu. Yd. Cap - SHPE0750X
- EARTHWAY PRODUCTS EarthWay 2030P-Plus 65 Lb Capacity Estate Grade Broadcast Spreader W/ 9" Wheels 2030P-Plus
- BUYERS PRODUCTS SaltDogg Slide-In Salt/Sand Spreader W/ Extended Chute, Poly/Stainless, 1.5 Cu. Yd. Cap. -SHPE1500X SHPE1500X.
- TRYNEX INTERNATIONAL SnowEx SP-85SS Walk Behind Broadcast Spreader 160 lb Capacity SP-85SS
- BUYERS PRODUCTS SaltDogg Slide-In Salt/Sand Spreader, Stainless, 1.5 Cu. Yd. Capacity - 1400701SS
- Snowex Spreaders