460 lb. Capacity Tailgate Spreader

SNOWEX| Zoro #: G1421271| Mfr #: SP-575

$1,644.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1421271 Mfr #: SP-575
Mount Type: 2" Receiver or SnowEXAuger Type: Welded Steel
Includes: Variable Speed Controller, Drawbar for 2" Receiver, and Plastic LidSpinner Type: Plastic
Spinner Size: 10"Hopper Material: Polyethylene
Item: Tailgate SpreaderFrame: Steel
Depth: 21"Capacity: 5.8 cu. ft.
Width: 38"Spread Width: 4 to 40 ft.
Height: 36"Country of Origin (subject to change): United States

Product Description

Tailgate Spreader, For Use With Rock Salt and Nonpelletized Ice Melt, 5.8 cu. ft. Capacity, Spread Width 4 to 40 ft., Mount Type 2 In. Receiver or SnowEX, Hopper Material Polyethylene, Steel Frame, Height 36 In., Width 38 In., Depth 21 In., Auger Type Welded Steel, Spinner Size 10 In., Spinner Type Plastic, Includes Variable Speed Controller, Drawbar for 2 In. Receiver, and Plastic Lid

Product Reviews

Save 15%. Sign up for Z-mail.