Drop Utility Mount for Trailer Spreader

SNOWEX| Zoro #: G0777926| Mfr #: DRM-175

$359.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0777926 Mfr #: DRM-175
Item: Drop Utility MountIncludes: MOUNTING HARDWARE
Width: 21"Height: 20"
Depth: 18"Country of Origin (subject to change): United States

Product Description

Drop Utility Mount, Height 20 In, Width 21 In, Depth 18 In, Powder Coated Steel Material, For Use With G0433273, G2964534 and G1421271 Tailgate Broadcast Spreaders, Fits All Types of Utility Vehicle Beds, Includes Mounting Hardware
Save 15%. Sign up for Z-mail.