DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Trailer Mount for Tailgate Broadcast Spreader

SNOWEX| Zoro #: G0451516| Mfr #: TLR-175

$534.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 37"
For Use With: MFR. NO. US-100, US-200, SP-575
Width: 55"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0451516 Mfr #: TLR-175
Depth: 37"For Use With: MFR. NO. US-100, US-200, SP-575
Width: 55"Height: 12"
Item: Trailer MountIncludes: Mounting Pin and Hardware
Country of Origin (subject to change): United States

Description

Trailer Mount, Height 12 In, Width 55 In, Depth 37 In, Powder Coated Steel Material, For Use With G0433273, G2964534 and G1421271 Tailgate Broadcast Spreaders, Fits Off Road Vehicle Hitches, Includes Mounting Pin and Hardware

Reviews