PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Hydraulic Fluid, 1 qt., PK12

SNOWPLOW AFTERMARKET MANUFACTURING| Zoro #: G0689281| Mfr #: 1307010

$88.91 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Four-Ball Wear: Not SpecifiedLubricant NSF Rating: Not RatedContainer Size: 1 qt.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0689281 Mfr #: 1307010
Four-Ball Wear: Not SpecifiedLubricant NSF Rating: Not Rated
Container Size: 1 qt.Min. Operating Temp.: -50 Degrees F
Container Type: BottleViscosity Index: Not Specified
Series: Snowplow Hydraulic OilTimken OK Load: Not Specified
Lubricant Additives: ZincItem: Hydraulic Oil
Base Oil: PetroleumMax. Operating Temp.: 180 Degrees F
Flash Point: 300 Degrees FApplication: Nonfoaming, antiwear formula with antifreeze additive is designed to protect high-pressure hydraulic systems.
ISO Viscosity Grade: Not SpecifiedSAE Grade: Not Specified
Color: BlueCountry of Origin (subject to change): United States

Description

Hydraulic Oil, ISO Viscosity Grade Not Specified, SAE Grade Not Specified, Base Oil Petroleum, Container Size 1 qt., Lubricant NSF Rating Not Rated, Lubricant Additives Zinc, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 180 Degrees F, Viscosity Index Not Specified, Flash Point 300 Degrees F, Container Style Bottle, Color Blue, Timken OK Load Not Specified, Application Nonfoaming, antiwear formula with antifreeze additive is designed to protect high-pressure hydraulic systems.

Reviews