Sock It Out

Screw Extractor Set, 4 Pc

Sock It Out Screw Extractor Set,  4 Pc AMI-1
Hover or click to zoom Tap to zoom
Key Features
  • Type: Hardened Steel
  • Number of Pieces: 4
  • Material: Alloy tool steel
  • Item: Screw Extractor Set
  • For Removing Studs, Bolts, Screws: American Flat Head Socket Cap Screws #6, #8, #10, and 1/4"
  • Features: Revolutionary Extractor Tools That Do Not Require Any Drilling Into The Rounded Out Fastener Socket Head, Saves Valuable Time Over Using Typical Fluted Extractors, When Used Properly, Sock It Outs Can Be Used over and Over
  • Impact Rated: No
  • Includes: Vinyl Pouch with Slots for Each Extractor and Instructions for Use
See full product details
$68.01

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Sock It Out #AMI-1 Specifications

  • Type: Hardened Steel
  • Number of Pieces: 4
  • Material: Alloy tool steel
  • Item: Screw Extractor Set
  • For Removing Studs, Bolts, Screws: American Flat Head Socket Cap Screws #6, #8, #10, and 1/4"
  • Features: Revolutionary Extractor Tools That Do Not Require Any Drilling Into The Rounded Out Fastener Socket Head, Saves Valuable Time Over Using Typical Fluted Extractors, When Used Properly, Sock It Outs Can Be Used over and Over
  • Impact Rated: No
  • Includes: Vinyl Pouch with Slots for Each Extractor and Instructions for Use
  • For Screw Head Size: #10, #6, #8, 1/4 in
  • Container Type: Pouch
  • Extractor Type: Socket Screw Extractor
  • For Bolt Thread Direction: Right Hand
  • For Screw Type: Flat Head Socket Cap
  • Material - Machining: High Speed Steel
  • Country of Origin (subject to change): United States

Description

Screw Extractor Set, Extractor Type Socket Screw Extractor, Number of Pieces 4, For Screw Type Flat Head Socket Cap, Material - Machining High Speed Steel, Container Type Pouch

Reviews of Sock It Out #AMI-1

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.