Braid, Desoldering, #3

SODER-WICK| Zoro #: G0665524| Mfr #: 80-3-5

$2.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GreenItem: Desoldering BraidWidth: 0.075"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0665524 Mfr #: 80-3-5
Color: GreenItem: Desoldering Braid
Width: 0.075"Length: 5 ft.
Flux Type: RosinBraid Number: 3
Spool Type: Anti-StaticCountry of Origin (subject to change): United States

Description

Rosin SD Desoldering Braid, 0.08 Inch, Green, For Medium Pads, Size #3

Reviews