Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plantar Fascia Insole, 8 to 12, Mens, PR

  • Zoro #: G0096875
  • Mfr #: 18651
Sof Sole Plantar Fascia Insole, 8 to 12, Mens, PR 18651
Sof Sole Plantar Fascia Insole, 8 to 12, Mens, PR 18651
Sof Sole Plantar Fascia Insole, 8 to 12, Mens, PR 18651
Sof Sole Plantar Fascia Insole, 8 to 12, Mens, PR 18651
$17.99
  • Size: 8 to 12
  • Item: Insole
  • Color: Orange/Black
See full product details
Orders over $75 ship free.

Sof Sole #18651 Specifications

  • Zoro #: G0096875
  • Mfr #: 18651
Size: 8 to 12 Item: Insole
Color: Orange/Black Features: Heel Cup for Motion and Stability, For Planar Fasciitis
Length: 9 in Gender: Men's
Material: Nylon Composite Width: 3 1/4 in
Prevents: Fatigue, Pain Thickness: 1/2 in
Footwear Brand: SOF SOLE Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Shop tactical footwear, dress shoes, boots and other popular styles by size, color, toe type and waterproof level. Take a look at the features for Sof Sole Plantar Fascia Insole. Size: 8 to 12, Color: Orange, Gender: Men's.

Reviews of Sof Sole #18651