Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal Liquid Hand Soap Jug

  • Zoro #: G5039133
  • Mfr #: 01900
$56.95 ($14.24/unit)
  • Promotion Restriction: Not eligible for promotion
  • Size: 1 gal
  • Color: White
See full product details
Out of Stock

Softsoap #01900 Specifications

  • Zoro #: G5039133
  • Mfr #: 01900
Promotion Restriction: Not eligible for promotion Size: 1 gal
Color: White Hygiene Series: None
Item: Hand Soap Formula: Aloe Vera
Packaging Type: Jug Uses Dispenser: No
Fragrance: Unscented Hygiene Properties: Moisturizing
Hygiene Form: Liquid Requires Dispenser: No
Package quantity: 4 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Soap, Hygiene Series None, Requires Dispenser No, Packaging Type Jug, Hygiene Form Liquid, Size 1 gal, Hygiene Properties Moisturizing, Formula Aloe Vera, Fragrance Unscented, Color White, Uses Dispenser No, Hand Soap, Package Quantity 4

Restrictions and Compliance

***

Reviews of Softsoap #01900