Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Liquid Hand Soap Jug

  • Zoro #: G6102573
  • Mfr #: 01903
$58.54 ($14.64/unit)
  • Promotion Restriction: Not eligible for promotion
  • Fragrance: Unscented
  • Hygiene Form: Liquid
See full product details
Out of Stock

Softsoap #01903 Specifications

  • Zoro #: G6102573
  • Mfr #: 01903
Promotion Restriction: Not eligible for promotion Fragrance: Unscented
Hygiene Form: Liquid Hygiene Properties: Antibacterial, Moisturizing
Formula: Antibacterial Size: 1 gal.
Packaging Type: Jug Requires Dispenser: No
Item: Hand Soap Refill Color: Orange
Package quantity: 4 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Soap, Hygiene Series None, Requires Dispenser No, Packaging Type Jug, Hygiene Form Liquid, Size 1 gal., Hygiene Properties Antibacterial, Moisturizing, Formula Antibacterial, Fragrance Unscented, Color Orange, Hand Soap, Package Quantity: 4

Restrictions and Compliance

***

Reviews of Softsoap #01903