Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7.5 oz Liquid Hand Soap Pump Bottle

  • Zoro #: G5040113
  • Mfr #: US04968A
$15.42 ($2.57/unit)

Due to high demand, this product is limited to 10 per order.

  • Promotion Restriction: Not eligible for promotion
  • Requires Dispenser: No
  • Hygiene Form: Liquid
See full product details
Out of Stock

Softsoap #US04968A Specifications

  • Zoro #: G5040113
  • Mfr #: US04968A
Promotion Restriction: Not eligible for promotion Requires Dispenser: No
Hygiene Form: Liquid Color: White
Hygiene Properties: Moisturizing Hygiene Series: None
Uses Dispenser: No Size: 7.5 oz
Item: Hand Soap Packaging Type: Pump Bottle
Soap/Lotion Type: Liquid Formula: Aloe Vera
Fragrance: Clean Fresh Application: Eliminate Tough Dirt on Hands
Package quantity: 6 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Soap, Hygiene Series None, Requires Dispenser No, Packaging Type Pump Bottle, Hygiene Form Liquid, Size 7.5 oz, Hygiene Properties Moisturizing, Formula Aloe Vera, Fragrance Clean Fresh, Color White, Uses Dispenser No, Hand Soap, Package Quantity 6

Restrictions and Compliance

***

Reviews of Softsoap #US04968A