Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hand Soap, Pump Bottle, 11.25 oz., PK6

  • Zoro #: G1575100
  • Mfr #: US03562A

$17.26 ($2.88/unit)

  • Color: Orange
  • Item: Hand Soap
  • Size: 11.25 fl. oz.
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Softsoap #US03562A Specifications

  • Zoro #: G1575100
  • Mfr #: US03562A
Color: Orange Item: Hand Soap
Size: 11.25 fl. oz. Hygiene Form: Liquid
Formula: Moisturizers Requires Dispenser: No
Hygiene Properties: Antibacterial Fragrance: Crisp Clean
Uses Dispenser: No Hygiene Series: Soft Soap
Country of Origin (subject to change): United States

Description

Dispenser soaps can be used in pump stations or touchless dispensers. Take a look at the features for Softsoap Hand Soap. Size: 11.25 oz., Color: Orange.

Reviews of Softsoap #US03562A