SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Aegis(TM) Folding Knife, Satin, Serrated

SOG| Zoro #: G1360956| Mfr #: AE07-CP

$67.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Folding BladeOne-Hand Operation: YesLength Open: 8-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1360956 Mfr #: AE07-CP
Type: Folding BladeOne-Hand Operation: Yes
Length Open: 8-1/4"Blade Length: 3-1/2"
Belt Clip: YesIncludes: Reversible Bayonet Pocket Clip
Locking Blade: Sliding LockBlade Type: Tanto
Features: One-hand Opening SOG Assisted TechnologyClosed Length: 4-3/4"
Blade Edge: Partially SerratedBlade Material: AUS-8 Stainless Steel w/Black TiNi Finish
Number of Blades: 1Handle Color: Black
Handle Material: Zytel w/ Kraton InsertsCountry of Origin (subject to change): Taiwan, Province of China

Description

Aegis(TM) Knife, Digi Camo, Folding Blade, Number of Blades 1, Blade Edge 1/2 Serrated, Blade Type Tanto, Blade Length 3 1/2 In, Closed Length 4 3/4 In, Blade Material AUS-8 Stainless Steel w/Black TiNi Finish, Handle Material Zytel w/ Kraton Inserts, Handle Color Black, One-Hand Operation, Locking Blade, Belt Clip, One-hand Opening SOG Assisted Technology, Includes Reversible Bayonet Pocket Clip

Reviews