Folding Knife, Drop Point, 3-3/4 In L, Blk

SOG| Zoro #: G1671957| Mfr #: VS-02

$99.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blade Length: 3-3/4"
Type: Visionary II
Number of Blades: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1671957 Mfr #: VS-02
Blade Length: 3-3/4"Type: Visionary II
Number of Blades: 1Features: Ambidextrous Opener, Low Carry Reversible Bayonet Pocket Clip
Belt Clip: YesSheath: No
Closed Length: 4-5/8"Blade Material: VG-10 Stainless Steel, Black Powder Coated Finish
Length Open: 8-3/8"Blade Edge: Fine
Blade Type: Clip PointHandle Color: Black
Locking Blade: LockbackHandle Material: Zytel Handle With Stainless Steel Liners
Item: Folding KnifeOne-Hand Operation: Yes
Country of Origin (subject to change): Japan

Description

Folding Knife, Visionary II, Number of Blades 1, Blade Edge Fine, Blade Type Drop Point, Blade Length (In.) 3-3/4, Length Open (In.) 8-3/8, Closed Length (In.) 4-5/8, Blade Material VG-10 Stainless Steel, Black Powder Coat Finish, Handle Material Zytel Handle With Stainless Steel Liners, Handle Color Black, One-Hand Operation Yes, Locking Blade Arc-Lock, Belt Clip Yes, Sheath No, Ambidextrous Opener, Low Carry Reversible Bayonet Pocket Clip

Reviews