Folding Knife, Drop Point, 3-1/4 In L, Blk

SOG| Zoro #: G1603795| Mfr #: SP02-CP

$23.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1603795 Mfr #: SP02-CP
Blade Material: 8Cr13MoV Stainless SteelHandle Material: Textured Glass-Reinforced Zytel With Stainless Steel Liners
Blade Length: 3-1/4"Sheath: No
Length Open: 7-3/8"Closed Length: 4-1/8"
Features: Ambidextrous Opener, Low Carry Reversible Bayonet Pocket ClipHandle Color: Black
Item: Folding KnifeBlade Type: Drop Point
Type: SOGzillaOne-Hand Operation: Yes
Blade Edge: Partially SerratedBelt Clip: Yes
Locking Blade: LockbackNumber of Blades: 1
Country of Origin (subject to change): China

Product Description

Folding Knife, SOGzilla, Number of Blades 1, Blade Edge Partially Serrated, Blade Type Drop Point, Blade Length (In.) 3-1/4, Length Open (In.) 7-3/8, Closed Length (In.) 4-1/8, Blade Material 8Cr13MoV Stainless Steel, Handle Material Textured Glass-Reinforced Zytel With Stainless Steel Liners, Handle Color Black, One-Hand Operation Yes, Locking Blade Lock Back, Belt Clip Yes, Sheath No, Ambidextrous Opener, Low Carry Reversible Bayonet Pocket Clip

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.