SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Folding Knife, Tanto, 3-1/2 In L, Black

SOG| Zoro #: G0317773| Mfr #: TFSAT98-CP

$47.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Ambidextrous Opener, Low Carry Reversible Bayonet Pocket ClipBlade Type: TantoBlade Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0317773 Mfr #: TFSAT98-CP
Features: Ambidextrous Opener, Low Carry Reversible Bayonet Pocket ClipBlade Type: Tanto
Blade Length: 3-1/2"Length Open: 8"
Number of Blades: 1One-Hand Operation: Yes
Blade Material: AUS8 Stainless Steel, Black TiNiHandle Material: Textured Glass-Reinforced Zytel With Stainless Steel Liners
Handle Color: BlackType: Flash II
Closed Length: 4-1/2"Blade Edge: Partially Serrated
Item: Folding KnifeLocking Blade: Sliding Lock
Belt Clip: YesSheath: No
Country of Origin (subject to change): Taiwan, Province of China

Description

Folding Knife, Flash II, Number of Blades 1, Blade Edge Partially Serrated, Blade Type Tanto, Blade Length (In.) 3-1/2, Length Open (In.) 8, Closed Length (In.) 4-1/2, Blade Material AUS8 Stainless Steel, Black TiNi, Handle Material Textured Glass-Reinforced Zytel With Stainless Steel Liners, Handle Color Black, One-Hand Operation Yes, Locking Blade Slide Lock, Belt Clip Yes, Sheath No, Ambidextrous Opener, Low Carry Reversible Bayonet Pocket Clip

Reviews