Hand Axe, 2.4 In Edge, 11.1 In L, 18.6 oz

SOG| Zoro #: G1264943| Mfr #: F09N-CP

$33.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hand Axe
Includes: Nylon Carry Sheath
Features: Straight Edge, HRC 51-53
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1264943 Mfr #: F09N-CP
Item: Hand AxeIncludes: Nylon Carry Sheath
Features: Straight Edge, HRC 51-53Head Material: 420 Stainless Steel, Black Oxide
Handle: BlackHandle Material: Contoured Textured G10
Country of Origin (subject to change): China

Description

Hand Axe, Cutting Edge (In.) 2-13/32 x 0.186, Head Material 420 Stainless Steel, Black Oxide, Head Weight (Oz.) 18.6, Head Weight (Lb.) 1.16, Overall Length (In.) 11.1, Black Handle, Handle Material Contoured Textured G10, Straight Edge, HRC 51-53, Includes Nylon Carry Sheath

Reviews