BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mini Pentagon(TM) Knife w/Sheath

SOG| Zoro #: G1759177| Mfr #: M14K-CP

$47.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade Material: AUS-8 Stainless SteelBlade Type: FixedIncludes: Kydex Sheath
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1759177 Mfr #: M14K-CP
Blade Material: AUS-8 Stainless SteelBlade Type: Fixed
Includes: Kydex SheathOne-Hand Operation: Yes
Length Open: 7-7/8"Features: Twin Thumb Notches, Checkered Flared Handle
Belt Clip: NoNumber of Blades: 1
Blade Edge: Straight/SerratedBlade Length: 3-5/8"
Sheath: YesItem: Mini Pentagon(TM) Knife
Handle Material: Hardened KratonType: Fixed Blade
Handle Color: BlackCountry of Origin (subject to change): Taiwan, Province of China

Description

Mini Pentagon(TM) Knife, Fixed Blade, Number of Blades 1, Blade Edge Straight/Serrated, Blade Type Fixed, Blade Length 3-5/8 In., Length Open 7-7/8 In., Blade Material AUS-8 Stainless Steel, Handle Material Hardened Kraton, Handle Color Black, One-Hand Operation Yes, Belt Clip No, Sheath Yes, Twin Thumb Notches, Checkered Flared Handle, Meets/Exceeds -, Includes Kydex Sheath

Reviews