15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Mini X-Ray Vision(TM) Folding Knife

SOG| Zoro #: G1802866| Mfr #: MXV72-CP

$84.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1802866 Mfr #: MXV72-CP
Meets/Exceeds: -Sheath: -
Handle Color: BlackType: Folding Blade
One-Hand Operation: YesBelt Clip: Yes
Number of Blades: 1Blade Material: VG-10 Stainless Steel, Bead Blasted
Handle Material: Zytel w/ Stainless linersFeatures: -
Item: Mini X-Ray Vision(TM) KnifeBlade Edge: Partially Serrated
Blade Type: TantoBlade Length: 3"
Length Open: 7"Closed Length: 4"
Includes: Reversible Bayonet Pocket ClipLocking Blade: Cam Lock
Country of Origin (subject to change): Japan

Product Description

Mini X-Ray Vision(TM) Knife, Folding Blade, Number of Blades 1, Blade Edge 1/2 Serrated, Blade Type Tanto, Blade Length 3 In, Closed Length 4 In, Blade Material VG-10 Stainless Steel, Bead Blasted, Handle Material Zytel w/ Stainless liners, Handle Color Black, One-Hand Operation, Locking Blade, Belt Clip, Includes Reversible Bayonet Pocket Clip

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.