JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Pentagon Elite(TM) Folding Knife

SOG| Zoro #: G0846246| Mfr #: PE14-CP

$119.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0846246 Mfr #: PE14-CP
Belt Clip: YesType: Folding Blade
Number of Blades: 1Handle Color: Black
One-Hand Operation: YesBlade Material: VG-10 Stainless Steel, Bead Blasted
Handle Material: Glass and Kevlar(R) Filled Zytel with Stainless LinersFeatures: Ambidextrous Slotted Thumb Stud, Machine Screw Construction, Arc-Lock System
Item: Pentagon Elite(TM) KnifeBlade Edge: Partially Serrated
Blade Type: Shark Tooth TipBlade Length: 4"
Length Open: 8-3/4"Closed Length: 4-3/4"
Includes: Reversible Pocket ClipLocking Blade: Cam Lock
Country of Origin (subject to change): Japan

Product Description

Pentagon Elite(TM) Knife, Folding Blade, Number of Blades 1, Blade Edge 1/2 Serrated, Blade Type Shark Tooth Tip, Blade Length 4 In, Closed Length 4 3/4 In, Blade Material VG-10 Stainless Steel, Bead Blasted, Handle Material Glass and Kevlar-filled Zytel w/Stainless Liners, Handle Color Black, One-Hand Operation, Locking Blade, Belt Clip, Ambidextrous Slotted Thumb Stud, Machine Screw Construction, Arc-Lock System, Includes Reversible Pocket Clip

Product Reviews

Save 15%. Sign up for Z-mail.