Pentagon Elite(TM) II Folding Knife

SOG| Zoro #: G1730933| Mfr #: PE18-ARC

$149.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1730933 Mfr #: PE18-ARC
Handle Color: BlackType: Folding Blade
One-Hand Operation: YesBelt Clip: Yes
Number of Blades: 1Blade Material: VG-10 Stainless Steel, Bead Blasted
Handle Material: Glass and Kevlar(R) Filled Zytel with Stainless LinersFeatures: Ambidextrous Slotted Thumb Stud, Machine Screw Construction, Arc-Lock System
Item: Pentagon Elite(TM) II KnifeBlade Edge: Partially Serrated
Blade Type: Shark Tooth TipBlade Length: 5"
Length Open: 10-3/4"Closed Length: 5-3/4"
Includes: Reversible Pocket ClipLocking Blade: Cam Lock
Meets/Exceeds: -Sheath: -
Country of Origin (subject to change): Japan

Product Description

Pentagon Elite(TM) II Knife, Folding Blade, Number of Blades 1, Blade Edge 1/2 Serrated, Blade Type Shark Tooth Tip, Blade Length 5 In, Closed Length 5 3/4 In, Blade Material VG-10 Stainless Steel, Bead Blasted, Handle Material Glass and Kevlar-filled Zytel w/Stainless Liners, Handle Color Black, One-Hand Operation, Locking Blade, Belt Clip, Ambidextrous Slotted Thumb Stud, Machine Screw Construction, Arc-Lock System, Includes Reversible Pocket Clip

Product Reviews

Save 15%. Sign up for Z-mail.