TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Salute(TM) Folding Knife, Bead Blasted

SOG| Zoro #: G2169946| Mfr #: FF10-CP

$29.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closed Length: 4-5/8"Length Open: 8-1/4"Features: Full-length Steel Liners, Bowie Style Blade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2169946 Mfr #: FF10-CP
Closed Length: 4-5/8"Length Open: 8-1/4"
Features: Full-length Steel Liners, Bowie Style BladeBlade Type: Drop Point
Item: Salute(TM) Knife Folding KnifeHandle Color: Black
Belt Clip: YesIncludes: Reversible Bayonet Pocket Clip
Blade Length: 3-5/8"Handle Material: G10
Blade Material: Black OxideNumber of Blades: 1
Type: Folding BladeBlade Edge: Straight
Locking Blade: LockbackOne-Hand Operation: Yes
Country of Origin (subject to change): China

Description

Salute(TM) Knife Folding Knife, Folding Blade, Number of Blades 1, Blade Edge Straight, Blade Type Drop Point, Blade Length 3-5/8 In., Length Open 8-1/4 In., Closed Length 4-5/8 In., Blade Material 8Cr13MoV Stainless Steel, Bead Blasted, Handle Material G10, Handle Color Black, One-Hand Operation Yes, Locking Blade Yes, Belt Clip Yes, Sheath -, Full-length Steel Liners, Bowie Style Blade, Meets/Exceeds -, Includes Reversible Bayonet Pocket Clip

Reviews