Spec-Elite(TM) I Folding Knife

SOG| Zoro #: G1160975| Mfr #: SE14-CP

$119.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Closed Length: 4-3/4"
Length Open: 8-3/4"
Blade Type: Drop Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1160975 Mfr #: SE14-CP
Closed Length: 4-3/4"Length Open: 8-3/4"
Blade Type: Drop PointItem: Spec-Elite(TM) I Knife
Handle Color: BlackBelt Clip: Yes
Includes: Reversible Pocket ClipBlade Length: 4"
Handle Material: Zytel w/ Stainless linersBlade Material: VG-10 Stainless Steel, Bead Blasted
Number of Blades: 1Type: Folding Blade
Blade Edge: StraightLocking Blade: Cam Lock
One-Hand Operation: YesCountry of Origin (subject to change): Japan

Description

Spec-Elite(TM) I Knife, Folding Blade, Number of Blades 1, Blade Edge Straight, Blade Type Drop Point, Blade Length 4 In, Closed Length 4 3/4 In, Blade Material VG-10 Stainless Steel, Bead Blasted, Handle Material Zytel w/ Stainless liners, Handle Color Black, One-Hand Operation, Locking Blade, Belt Clip, Includes Reversible Pocket Clip

Reviews